Zoro Homepage

Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm

  • Mfr # 12M-608

  • Zoro # G7346217


product price: $9.39
/ea

Key Features

Overall Length
2-1/8"
Material
Steel
Width
11/16"
Color
Black Industrial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12M-608
Zoro #
G7346217
UPC #
662459250810
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Width
11/16"

Details

Item
3/8� Drive Deep Impact Socket 6-Point 8MM
Material
Steel
Color
Black Industrial Finish

Description

The WILLIAMS 12M-608 Impact Socket is the durable, heavy duty socket you need. The deep impact socket measures 8mm and features a 6 point. This quality product is made of tough heat treated material for long lasting durability. It also has a hex drive that fits 3/8" square drives and comes with limited lifetime manufacturer's guarantee. The WILLIAMS 12M-608 Impact Socket will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.