Zoro Homepage

Interchangeable Head Torque Wrench, 16" L

  • Mfr # 75MFIMHSSW

  • Zoro # G308229766


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Drive Size
J Shank
Torque Measurement Type
Foot-Pound
Primary Scale Range
5 ft-lb to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MFIMHSSW
Zoro #
G308229766
UPC #
662459182234
Country of Origin
United States

Dimensions

Drive Size
J Shank
Overall Length
16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
5 ft-lb to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Calibration Certificate Included
Yes
Handle Type
Knurled
Torque Adjustability
Adjustable
Measurement Type
SAE
Ratcheting
Yes
Torque Setting
Micrometer Type Adjustment
Torque Increments
0.5 ft-lb

Description

Interchangeable Head Torque Wrench, 5 ft-lb to 75 ft-lb, 0.5 ft-lb, Drive Size J Shank, 0.5 ft-lb, 16 in, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.