Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Torque Wrench, 24 1/2" L

  • Mfr # 350NMIMHW

  • Zoro # G608229688


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Drive Size
X Shank
Torque Measurement Type
Foot-Pound
Primary Scale Range
70 ft-lb to 350 ft-lb
Primary Scale Increments
2 ft-lb
Secondary Scale Range
59 N-m to 251 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350NMIMHW
Zoro #
G608229688
UPC #
662459182210
Country of Origin
United States

Dimensions

Drive Size
X Shank
Overall Length
24 1/2 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
70 ft-lb to 350 ft-lb
Primary Scale Increments
2 ft-lb
Secondary Scale Range
59 N-m to 251 N-m
Calibration Certificate Included
Yes
Torque Setting
Micrometer Type Adjustment
Measurement Type
SAE
Handle Type
Knurled
Torque Adjustability
Adjustable
Torque Increments
2 ft-lb
Ratcheting
Yes

Description

Interchangeable Head Torque Wrench, 70 ft-lb to 350 ft-lb, 2 ft-lb, Drive Size X Shank, 2 ft-lb, 24 1/2 in, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.