Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 24 mmSz
- Mfr # QJOM24A
- Zoro # G723354920
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Drive Size
24 mm
Measurement Type
Metric
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJOM24A
- Zoro #
- G723354920
- UPC #
- 662459934291
- Country of Origin
- United States
Dimensions
- Drive Size
- 24 mm
- Size
- 24 mm
- Overall Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
- Bottle Size
- 24 mm
- Size - Alpha
- 24 mm
- Container Size
- 24 mm
Details
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 24MM
- Finish
- Black Oxide
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Maximum Torque
- 60 lb-ft
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 24MM, Drive Size 24 mm, Size 24 mm, Overall Length 7/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.