IntrchngeablTorquWrnchHead, Steel, 3/4"Sz
- Mfr # QZD24BDP
- Zoro # G323360550
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Size
3/4 in
Material
Steel
Finish
Black Oxide
Drive Size
3/4 in
Maximum Torque
480 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZD24BDP
- Zoro #
- G323360550
- UPC #
- 662459327253
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in
- Drive Size
- 3/4 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
Details
- Material
- Steel
- Finish
- Black Oxide
- Maximum Torque
- 480 lb-ft
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangeable Torque Wrench Head: Ratchet: 3/4 inch Drive Size - Z Shank Dual Pins
- Interchangeable Head Type
- Square Ratcheting
- Number of Points
- 4
- Shell Material
- Steel
Description
Williams Interchangeable Torque Wrench Head: Ratchet: 3/4 inch Drive Size - Z Shank Dual Pins, Drive Size 3/4 in, Size 3/4 in, Overall Length 2 3/4 in, Maximum Torque 480 lb-ft, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.