Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 7/16"Sz
- Mfr # QJRXS14A
- Zoro # G023354095
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Drive Size
7/16 in
Box End Type
6-Point Box End
Finish
Black Oxide
Material
Steel
Interchangeable Head Type
12-Point Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJRXS14A
- Zoro #
- G023354095
- UPC #
- 662459934574
- Country of Origin
- United States
- Box End Type
- 6-Point Box End
- Finish
- Black Oxide
- Material
- Steel
- Interchangeable Head Type
- 12-Point Flare Nut
- Item
- Williams Interchangable Torque Wrench 6-Point Flare Nut Heads - SAE - 7/16"
- Number of Points
- 6
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 42 lb-ft
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 7/16 in
- Overall Length
- 1 in
- Size
- 7/16 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Bottle Size
- 7/16 in
- Size - Alpha
- 7/16 in
- Container Size
- 7/16 in
Description
Williams Interchangable Torque Wrench 6-Point Flare Nut Heads - SAE - 7/16 In., Drive Size 7/16 in, Size 7/16 in, Overall Length 1 in, Maximum Torque 42 lb-ft, 0 Degrees , 12-Point Flare Nut, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.