IntrchngeblHeadWrnch, 3to12in-lbTorqueRng
- Mfr # 068001-BW
- Zoro # G223359210
product price:Â
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5 1/2 in
Torque Adjustability
Factory Set
Clockwise Accuracy
+/-6%
Overall Width
9/16 in
Weight
0.625 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068001-BW
- Zoro #
- G223359210
- UPC #
- 662459192325
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 9/16 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Torque Adjustability
- Factory Set
- Clockwise Accuracy
- +/-6%
- Weight
- 0.625 lb
- Primary Scale Maximum Torque
- 12 in-lb
- Rotation
- Clockwise
- Primary Scale Minimum Torque
- 3 in-lb
- Item
- Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 3-12 in-lbs
Description
Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 3-12 in-lbs, 3 to 12 in-lb, Not Applicable, 5 1/2 in, Clockwise Accuracy +/-6 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.