IntrchngeblTorquWrnchHead, Steel, 11/32"Sz
- Mfr # 068107W
- Zoro # G223354635
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
50 in-lb
Material
Steel
Measurement Type
SAE
Size
11/32 in
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068107W
- Zoro #
- G223354635
- UPC #
- 662459192790
- Country of Origin
- United States
- Maximum Torque
- 50 in-lb
- Material
- Steel
- Measurement Type
- SAE
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -11/32"
- Interchangeable Head Type
- Open End
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 11/32 in
- Drive Size
- 11/32 in
- Overall Length
- 4 5/8 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
- Bottle Size
- 11/32 in
- Size - Alpha
- 11/32 in
- Container Size
- 11/32 in
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -11/32 In., Drive Size 11/32 in, Size 11/32 in, Overall Length 4 5/8 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.