Zoro Homepage

Locking Extension 1/2" Dr, 12" L, 1 Pieces, Chrome plated

  • Mfr # 32026

  • Zoro # G7069338


product price: $30.29
/ea

Key Features

Drive Size
1/2"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32026
Zoro #
G7069338
UPC #
662459338020
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
12"

Details

Item
Locking Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE

Description

Locking Extension Bar,1/2 In. D,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.