
Locking Extension 1/2" Dr, 3" L, 1 Pieces, Chrome plated
Mfr # 32023
Zoro # G6518961
product price: $15.69
/eaKey Features
Drive Size
1/2"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32023
Zoro #
G6518961
UPC #
662459337993
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
3"
Details
Item
Locking Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
Description
Locking Extension Bar,1/2 In. D,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.