Zoro Homepage

Locking Extension Bar 1/4" Dr, 18" L, 1 Pieces, Chrome plated

  • Mfr # JHW30027

  • Zoro # G6531141


product price: $26.35
/ea

Key Features

Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW30027
Zoro #
G6531141
UPC #
662459337665
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
18"

Details

Item
Locking Extension Bar
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE

Description

Locking Extension Bar,1/4 In. D,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.