Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Extension Bar 3/8" Dr, 3" L, 1 Pieces, Chrome plated

  • Mfr # JHW31023

  • Zoro # G6525928


product price: $15.15
/ea

Key Features

Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW31023
Zoro #
G6525928
UPC #
662459337689
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
3"

Details

Item
Locking Extension Bar
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE

Description

Locking Extension Bar,3/8 In. D,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.