Zoro Homepage

Long Hex Bit Socket Set, 3/8" D, 7pcs., JHW31951

  • Mfr # 31951

  • Zoro # G7132679


product price: $63.49
/ea

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Includes
(7) 3/8" Drive Hex Bit Sockets
Size
4mm,5mm,6mm,7mm,8mm,9mm,10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31951
Zoro #
G7132679
UPC #
662459327437
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
4mm,5mm,6mm,7mm,8mm,9mm,10mm
Overall Length
1-3/16"

Details

Item
Long Hex Bit Socket Set,3/8" D,7pcs.
Finish
High Polished Chrome
SAE or Metric
Metric
Includes
(7) 3/8" Drive Hex Bit Sockets
Number of Points
6
Socket Type
Standard Length Hex Bit
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable

Description

This Williams 31951 Long Hex Bit Socket Set, 3/8" D, 7pcs. comes with a high polished chrome finish and is designed to tackle fasteners of various types and sizes. The set has a metric measurement type and contains hex bits that are standard length. It has 6-point sockets with a size range from 4mm to 10mm. Each long arm hex bit socket is 1-3/16" in overall length. This Williams 31951 Long Hex Bit Socket Set, 3/8" D, 7pcs., offers an extensive range of hex bits for tackling various fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.