Zoro Homepage

Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 89 Pieces, Hex/Phillips

  • Mfr # JHW50622B

  • Zoro # G609005632


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50622B
Zoro #
G609005632
UPC #
662459506221
Country of Origin
United States

Description

Williams Master Socket Wrench and Screwdriver Set, No Impact Rated, Measurement System: Imperial/Metric, 89 Piece, 6/12 Points, Included Socket: 4 to 19 mm Shallow, 3 to 8 mm and 1/8 to 5/16 in Hex, 5/32 to 9/32 in Slotted, #0 to #2 Phillips, T10 to T30 Torx, 8 to 19 mm Deep, 1/4 and 3/8 in Drive, Hex/Phillips/Slotted/Torx Socket Shape, Drivers Included: Yes, Rugged Case, Vanadium Steel, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.