Zoro Homepage

Master Tool Set, None, Tools Only

  • Mfr # JHWMASTER

  • Zoro # G816004114


product price: $9,036.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Pliers Included
(5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers
Number of Pieces
342
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Wrenches Included
(3) Adjustable Wrenches, (13) Box End Wrenches, (1) Chain Wrench, (26) Combination Wrenches, (5) Flare Nut Wrenches, (10) Open End Wrenches, (11) Spanner Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMASTER
Zoro #
G816004114
UPC #
662459184269
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
For Fastener Sizes
1/4 in to 2 3/8 in

Details

Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Pliers Included
(5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers
Item
Master Tool Set
Number of Pieces
342
Wrenches Included
(3) Adjustable Wrenches, (13) Box End Wrenches, (1) Chain Wrench, (26) Combination Wrenches, (5) Flare Nut Wrenches, (10) Open End Wrenches, (11) Spanner Wrenches
Cutting Tools Included
Specialty Cutting Tools
Miscellaneous Tools Included
None
Sockets, Drive Tools, and Accessories Included
(17) Accessories, (13) Drive Tools, (48) Impact Sockets, (12) Socket Bits, (98) Sockets
Measuring and Testing Tools Included
Gauge Sets
Screwdrivers, Keys, and Bits Included
(4) Phillips Screwdrivers, (6) Specialty Screwdrivers, (7) Nut Drivers, (1) Hex and Torx Keys, (1) Multi-Bit Screwdrivers
Measurement Type
SAE
Tool Storage Type
None, Tools Only
Plumbing Tools Included
None
HVAC Tools Included
None
Striking and Struck Tools Included
Chisels, Hammers, Punch Holder, Punches
Insulated
Uninsulated
Electrical and Telecom Tools Included
Wire Crimpers

Description

Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 342, Pliers Included (5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (4) Phillips Screwdrivers, (6) Specialty Screwdrivers, (7) Nut Drivers, (1) Hex and Torx Keys, (1) Multi-Bit Screwdrivers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.