Zoro Homepage

Master Tool Set, None, Tools Only

  • Mfr # JHWMEGA

  • Zoro # G516004117


product price: $17,300.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Wrenches Included
(7) Adjustable Wrenches, (27) Box End Wrenches, (1) Chain Wrench, (67) Combination Wrenches, (10) Flare Nut Wrenches, (25) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Torque Wrenches
Miscellaneous Tools Included
None
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Pliers Included
(12) Diagonal-Cutting Pliers, (4) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers
Number of Pieces
960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMEGA
Zoro #
G516004117
UPC #
662459184184
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
For Fastener Sizes
1/4 in to 2 3/8 in, 4 mm to 36 mm

Details

Item
Master Tool Set
Wrenches Included
(7) Adjustable Wrenches, (27) Box End Wrenches, (1) Chain Wrench, (67) Combination Wrenches, (10) Flare Nut Wrenches, (25) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Torque Wrenches
Miscellaneous Tools Included
None
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Pliers Included
(12) Diagonal-Cutting Pliers, (4) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers
Number of Pieces
960
Includes
Cutting Tools Included
Specialty Cutting Tools
HVAC Tools Included
None
Insulated
Uninsulated
Electrical and Telecom Tools Included
Wire Crimpers, Wire Strippers
Screwdrivers, Keys, and Bits Included
(7) Nut Drivers, (51) Hex Keys, (2) Multi-Bit Screwdrivers, (6) Phillips Screwdrivers, (27) Slotted Screwdrivers, (6) Torx Screwdrivers
Measurement Type
Metric/SAE
Sockets, Drive Tools, and Accessories Included
(41) Accessories, (21) Drive Tools, (130) Impact Sockets, (66) Socket Bits, (196) Sockets
Measuring and Testing Tools Included
Gauge Sets
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
Tool Storage Type
None, Tools Only
Plumbing Tools Included
None

Description

Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 960, Pliers Included (12) Diagonal-Cutting Pliers, (4) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.