Zoro Homepage

Master Tool Set, None, Tools Only

  • Mfr # JHWMONSTER

  • Zoro # G116004111


product price: $7,959.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Pliers Included
(4) Diagonal-Cutting Pliers, (5) Locking Pliers, (1) Long-Nose Pliers, (3) Slip-Joint Pliers, (1) Specialty Pliers
Miscellaneous Tools Included
None
Wrenches Included
(4) Adjustable Wrenches, (43) Combination Wrenches, (1) Open End Wrench, (11) Open End Wrenches
Includes
Drive Size1
1/4 in; 3/8 in; 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMONSTER
Zoro #
G116004111
UPC #
662459184245
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
1/4 in to 1 1/4 in, 4 mm to 32 mm

Details

Pliers Included
(4) Diagonal-Cutting Pliers, (5) Locking Pliers, (1) Long-Nose Pliers, (3) Slip-Joint Pliers, (1) Specialty Pliers
Miscellaneous Tools Included
None
Wrenches Included
(4) Adjustable Wrenches, (43) Combination Wrenches, (1) Open End Wrench, (11) Open End Wrenches
Includes
Cutting Tools Included
Nippers, Specialty Cutting Tools
Item
Master Tool Set
Number of Pieces
449
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Plumbing Tools Included
None
HVAC Tools Included
None
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
Tool Storage Type
None, Tools Only
Sockets, Drive Tools, and Accessories Included
(30) Accessories, (14) Drive Tools, (36) Impact Sockets, (41) Socket Bits, (341) Sockets
Electrical and Telecom Tools Included
None
Screwdrivers, Keys, and Bits Included
(24) Hex Keys, (3) Multi-Bit Screwdrivers, (8) Nut Drivers, (6) Phillips Screwdrivers, (7) Slotted Screwdrivers, (6) Torx Screwdrivers
Measuring and Testing Tools Included
None
Insulated
Uninsulated
Measurement Type
Metric/SAE

Description

Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 449, Pliers Included (4) Diagonal-Cutting Pliers, (5) Locking Pliers, (1) Long-Nose Pliers, (3) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (24) Hex Keys, (3) Multi-Bit Screwdrivers, (8) Nut Drivers, (6) Phillips Screwdrivers, (7) Slotted Screwdrivers, (6) Torx Screwdrivers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.