Zoro Homepage

Master Tool Set, Rolling Tool Cabinet

  • Mfr # JHWMAMMOTHTB

  • Zoro # G616004109


product price: $44,455.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Wrenches Included
(9) Adjustable Wrenches, (68) Box End Wrenches, (1) Chain Wrench, (129) Combination Wrenches, (1) Crowfoot Wrench, (21) Flare Nut Wrenches, (33) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Specialty Wrenches, (3) Torque Wrenches
Pliers Included
(12) Diagonal-Cutting Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (4) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Miscellaneous Tools Included
None
Number of Pieces
1,390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMAMMOTHTB
Zoro #
G616004109
UPC #
662459184153
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
For Fastener Sizes
1/4 in to 2 3/8 in, 4 mm to 60 mm

Details

Wrenches Included
(9) Adjustable Wrenches, (68) Box End Wrenches, (1) Chain Wrench, (129) Combination Wrenches, (1) Crowfoot Wrench, (21) Flare Nut Wrenches, (33) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Specialty Wrenches, (3) Torque Wrenches
Pliers Included
(12) Diagonal-Cutting Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (4) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Miscellaneous Tools Included
None
Number of Pieces
1,390
Includes
Cutting Tools Included
Nippers, Specialty Cutting Tools
Item
Master Tool Set
Number of Drawers
35
Measuring and Testing Tools Included
Gauge Sets
Sockets, Drive Tools, and Accessories Included
(50) Accessories, (21) Drive Tools, (209) Impact Sockets, (91) Socket Bits, (281) Sockets
Electrical and Telecom Tools Included
Wire Crimpers, Wire Strippers
Tool Storage Type
Rolling Tool Cabinet
Insulated
Uninsulated
Screwdrivers, Keys, and Bits Included
(7) Nut Drivers, (53) Hex Keys, (2) Multi-Bit Screwdrivers, (6) Phillips Screwdrivers, (27) Slotted Screwdrivers, (6) Torx Screwdrivers
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
HVAC Tools Included
None
Measurement Type
Metric/SAE
Plumbing Tools Included
None

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 1,390, Pliers Included (12) Diagonal-Cutting Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (4) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (7) Nut Drivers, (53) Hex Keys, (2) Multi-Bit Screwdrivers, (6) Phillips Screwdrivers, (27) Slotted Screwdrivers, (6) Torx Screwdrivers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.