Zoro Homepage

Master Tool Set, Rolling Tool Cabinet

  • Mfr # JHWMASTERTB

  • Zoro # G616004116


product price: $12,879.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Pliers Included
(5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers
Drive Size1
1/4 in; 3/8 in; 1/2 in
Miscellaneous Tools Included
None
Number of Pieces
342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMASTERTB
Zoro #
G616004116
UPC #
662459184276
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
1/4 in to 2 3/8 in

Details

Number of Drawers
11
Pliers Included
(5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers
Item
Master Tool Set
Miscellaneous Tools Included
None
Number of Pieces
342
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Wrenches Included
(3) Adjustable Wrenches, (13) Box End Wrenches, (1) Chain Wrench, (26) Combination Wrenches, (5) Flare Nut Wrenches, (10) Open End Wrenches, (11) Spanner Wrenches
Includes
40 in Wide x 20 in Deep 4-Drawer Top Chest, Professional Series, Red, 40 in Wide x 20 in Deep 7-Drawer Roll Cabinet, Professional Series, Red, Master Maintenance Service Master Set Tools Only
Cutting Tools Included
Specialty Cutting Tools
Tool Storage Type
Rolling Tool Cabinet
Screwdrivers, Keys, and Bits Included
(4) Phillips Screwdrivers, (6) Specialty Screwdrivers, (7) Nut Drivers, (1) Hex and Torx Keys, (1) Multi-Bit Screwdrivers
Electrical and Telecom Tools Included
Wire Crimpers
Plumbing Tools Included
None
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
(17) Accessories, (13) Drive Tools, (48) Impact Sockets, (12) Socket Bits, (98) Sockets
Measurement Type
SAE
Striking and Struck Tools Included
Chisels, Hammers, Punch Holder, Punches
HVAC Tools Included
None
Measuring and Testing Tools Included
Gauge Sets

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 342, Pliers Included (5) Diagonal-Cutting Pliers, (5) Locking Pliers, (3) Long-Nose Pliers, (1) Retaining-Ring Pliers, (2) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (4) Phillips Screwdrivers, (6) Specialty Screwdrivers, (7) Nut Drivers, (1) Hex and Torx Keys, (1) Multi-Bit Screwdrivers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.