Zoro Homepage

Master Tool Set, Rolling Tool Cabinet

  • Mfr # JHWMAXXUMTB

  • Zoro # G916004113


product price: $18,769.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Number of Drawers
26
Number of Pieces
604
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Cutting Tools Included
Specialty Cutting Tools
Pliers Included
(4) Diagonal-Cutting Pliers, (2) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (3) Slip-Joint Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMAXXUMTB
Zoro #
G916004113
UPC #
662459184238
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
1/4 in to 1 1/2 in, 4 mm to 36 mm

Details

Item
Master Tool Set
Number of Drawers
26
Number of Pieces
604
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Cutting Tools Included
Specialty Cutting Tools
Pliers Included
(4) Diagonal-Cutting Pliers, (2) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (3) Slip-Joint Pliers
Wrenches Included
(5) Adjustable Wrenches, (7) Box End Wrenches, (1) Chain Wrench, (48) Combination Wrenches, (10) Flare Nut Wrenches, (10) Open End Wrenches, (4) Pipe Wrenches, (2) Torque Wrenches
Includes
55 in Wide x 24 in Deep 10-Drawer Tool Chest, Professional Series, Red, 55 in Wide x 24 in Deep 11-Drawer Roll Cabinet, Professional Series, Red, Maxxum Master Set Tools Only
Measurement Type
Metric/SAE
Miscellaneous Tools Included
None
Screwdrivers, Keys, and Bits Included
(50) Hex and Torx Keys, (1) Multi-Bit Screwdrivers, (1) Nut Drivers, (3) Phillips Screwdrivers, (11) Slotted Screwdrivers, (6) Torx Screwdrivers
Electrical and Telecom Tools Included
Wire Crimpers, Wire Strippers
Plumbing Tools Included
None
HVAC Tools Included
None
Sockets, Drive Tools, and Accessories Included
(35) Accessories, (18) Drive Tools, (101) Impact Sockets, (25) Socket Bits, (136) Sockets
Tool Storage Type
Rolling Tool Cabinet
Insulated
Uninsulated
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
Measuring and Testing Tools Included
Gauge Sets

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 604, Pliers Included (4) Diagonal-Cutting Pliers, (2) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (3) Slip-Joint Pliers, Screwdrivers, Keys, and Bits Included (50) Hex and Torx Keys, (1) Multi-Bit Screwdrivers, (1) Nut Drivers, (3) Phillips Screwdrivers, (11) Slotted Screwdrivers, (6) Torx Screwdrivers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.