Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Tool Set, Rolling Tool Cabinet

  • Mfr # JHWMEGATB

  • Zoro # G916004106


product price: $24,755.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Wrenches Included
(7) Adjustable Wrenches, (27) Box End Wrenches, (1) Chain Wrench, (67) Combination Wrenches, (10) Flare Nut Wrenches, (25) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Torque Wrenches
Cutting Tools Included
Specialty Cutting Tools
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Pieces
960
Number of Drawers
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMEGATB
Zoro #
G916004106
UPC #
662459184191
Country of Origin
United States

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
For Fastener Sizes
1/4 in to 2 3/8 in, 4 mm to 36 mm

Details

Wrenches Included
(7) Adjustable Wrenches, (27) Box End Wrenches, (1) Chain Wrench, (67) Combination Wrenches, (10) Flare Nut Wrenches, (25) Open End Wrenches, (4) Pipe Wrenches, (5) Spanner Wrenches, (2) Torque Wrenches
Cutting Tools Included
Specialty Cutting Tools
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Pieces
960
Number of Drawers
26
Pliers Included
(12) Diagonal-Cutting Pliers, (4) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers
Includes
55 in Wide x 24 in Deep 10-Drawer Tool Chest, Professional Series, Red, Mega Set Tools Only
Miscellaneous Tools Included
None
Item
Master Tool Set
Electrical and Telecom Tools Included
Wire Crimpers, Wire Strippers
Measuring and Testing Tools Included
Gauge Sets
Measurement Type
Metric/SAE
Screwdrivers, Keys, and Bits Included
(7) Nut Drivers, (51) Hex Keys, (2) Multi-Bit Screwdrivers, (6) Phillips Screwdrivers, (27) Slotted Screwdrivers, (6) Torx Screwdrivers
HVAC Tools Included
None
Plumbing Tools Included
None
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
Insulated
Uninsulated
Tool Storage Type
Rolling Tool Cabinet
Sockets, Drive Tools, and Accessories Included
(41) Accessories, (21) Drive Tools, (130) Impact Sockets, (66) Socket Bits, (196) Sockets

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 960, Pliers Included (12) Diagonal-Cutting Pliers, (4) Lineman's Pliers, (9) Locking Pliers, (3) Long-Nose Pliers, (3) Retaining-Ring Pliers, (4) Slip-Joint Pliers, (1) Specialty Pliers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.