Master Tool Set, Rolling Tool Cabinet
Mfr # JHWMONSTERTB
Zoro # G016004099
product price: $14,018.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Pieces
449
Wrenches Included
(4) Adjustable Wrenches, (43) Combination Wrenches, (1) Open End Wrench, (11) Open End Wrenches
Includes
55 in Wide x 24 in Deep 10-Drawer Tool Chest, Professional Series, Red, 55 in Wide x 24 in Deep 11-Drawer Roll Cabinet, Professional Series, Red, Monster Tool Master Set Tools Only
Cutting Tools Included
Nippers, Specialty Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWMONSTERTB
Zoro #
G016004099
UPC #
662459184252
Country of Origin
United States
Dimensions
Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
1/4 in to 1 1/4 in, 4 mm to 32 mm
Details
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Pieces
449
Wrenches Included
(4) Adjustable Wrenches, (43) Combination Wrenches, (1) Open End Wrench, (11) Open End Wrenches
Item
Master Tool Set
Includes
55 in Wide x 24 in Deep 10-Drawer Tool Chest, Professional Series, Red, 55 in Wide x 24 in Deep 11-Drawer Roll Cabinet, Professional Series, Red, Monster Tool Master Set Tools Only
Cutting Tools Included
Nippers, Specialty Cutting Tools
Miscellaneous Tools Included
None
Pliers Included
(4) Diagonal-Cutting Pliers, (5) Locking Pliers, (1) Long-Nose Pliers, (3) Slip-Joint Pliers, (1) Specialty Pliers
Number of Drawers
21
Sockets, Drive Tools, and Accessories Included
(30) Accessories, (14) Drive Tools, (36) Impact Sockets, (41) Socket Bits, (341) Sockets
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
HVAC Tools Included
None
Insulated
Uninsulated
Striking and Struck Tools Included
Chisels, Hammers, Pry Bars, Punch Holder, Punches
Screwdrivers, Keys, and Bits Included
(24) Hex Keys, (3) Multi-Bit Screwdrivers, (8) Nut Drivers, (6) Phillips Screwdrivers, (7) Slotted Screwdrivers, (6) Torx Screwdrivers
Measuring and Testing Tools Included
None
Tool Storage Type
Rolling Tool Cabinet
Measurement Type
Metric/SAE
Description
Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 449, Pliers Included (4) Diagonal-Cutting Pliers, (5) Locking Pliers, (1) Long-Nose Pliers, (3) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (24) Hex Keys, (3) Multi-Bit Screwdrivers, (8) Nut Drivers, (6) Phillips Screwdrivers, (7) Slotted Screwdrivers, (6) Torx Screwdrivers
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.