Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Shape Hex Key Hex Key, 12 mm Tip Size

  • Mfr # JHWHK-12MM

  • Zoro # G7599299


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWHK-12MM
Zoro #
G7599299
UPC #
662459108197
Country of Origin
United States

Dimensions

Tip Size
12 mm
Handle Length
1-5/8"
Arm Length
5-1/4"
Arm-Length
5-1/4"
Handle-Length
1-5/8"

Details

Item
Hex Key
Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Sub-Category
Williams
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No

Description

Hex Key,L-Type,12mm,25/bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.