Metric L-Shape Hex Key Hex Key, 8 mm Tip Size
Mfr # HK-8MM
Zoro # G7625978
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Tip Size
8 mm
Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK-8MM
Zoro #
G7625978
UPC #
662459108173
Country of Origin
United States
Dimensions
Tip Size
8 mm
Arm Length
4-5/16"
Handle Length
1-1/8"
Arm-Length
4-5/16"
Handle-Length
1-1/8"
Details
Item
Hex Key
Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Sub-Category
Williams
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Description
Hex Key,L-Type,8mm,25/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.