Zoro Homepage

Metric Socket, Drive: 1/2in., Type: Standard, Style: 12 Point, 13mm, Length: 1-1/2in.

  • Mfr # 32613

  • Zoro # G211512719


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32613
Zoro #
G211512719
UPC #
-
Country of Origin
Unknown

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.