
Micrometer Adj. Torque Wrenches, 15 1/2"L
Mfr # 1002MFRMHW
Zoro # G908229708
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Head Type
Standard
Overall Length
15 1/2 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002MFRMHW
Zoro #
G908229708
UPC #
662459181978
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
15 1/2 in
Details
Item
Micrometer Adjustable Torque Wrenches
Head Type
Standard
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME, ISO 6789, NIST
Calibration Certificate Included
Yes, NIST
Primary Scale Increments
0.5 ft-lb
Dual Scale
Yes
Torque Setting
Adjustable
Primary Scale Range
10 to 100 ft-lb
Torque Limiting Mechanism
Click-Type
Secondary Scale Increments
0.7 N-m
Clockwise Accuracy
+/-3%
Extended Data Testing
Yes, NIST
Weight
2.55 lb
Torque Adjustability
Adjustable
Head Movement
Ratcheting
Secondary Scale Range
16.9 to 132.2 N-m
Torque Increments
0.5 ft-lb, 0.7 N-m
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, 16.9 N-m to 132.2 N-m, Torque Increments 0.5 ft-lb, 0.7 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.