
Micrometer Adj.Torque Wrenches, 19 3/16"L
Mfr # 25003MRMHW
Zoro # G608229633
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
19 3/16 in
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25003MRMHW
Zoro #
G608229633
UPC #
662459182050
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
19 3/16 in
Details
Item
Micrometer Adjustable Torque Wrenches
Head Type
Standard
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME, ISO 6789, NIST
Clockwise Accuracy
+/-3%
Primary Scale Increments
10 in-lb
Extended Data Testing
Yes, NIST
Torque Adjustability
Adjustable
Torque Limiting Mechanism
Click-Type
Primary Scale Range
300 to 2500 in-lb
Dual Scale
Yes
Head Movement
Ratcheting
Weight
0.95 lb
Torque Setting
Adjustable
Secondary Scale Range
39.6 to 276.9 N-m
Calibration Certificate Included
Yes, NIST
Secondary Scale Increments
1.2 N-m
Torque Increments
1.2 N-m, 10 in-lb
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 300 to 2500 in-lb, 39.6 N-m to 276.9 N-m, Torque Increments 1.2 N-m, 10 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.