Mini Open End Wrench Set, Plier, 10 pcs.
- Mfr # JHWMWS-1110
- Zoro # G7639101
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Size
4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
SAE or Metric
Metric
Overall Length
3", 3", 3", 3", 3-1/2", 3-1/2", 3-3/4", 4-7/16", 4-7/16"
Finish
Satin Chrome
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWMWS-1110
- Zoro #
- G7639101
- UPC #
- 662459336996
- Country of Origin
- United States
Dimensions
- Size
- 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
- Overall Length
- 3", 3", 3", 3", 3-1/2", 3-1/2", 3-3/4", 4-7/16", 4-7/16"
Details
- Item
- Mini Open End Wrench Set,Plier,10 pcs.
- SAE or Metric
- Metric
- Finish
- Satin Chrome
- Sub-Category
- Williams
- Head Angle
- 15 and 80 Degrees
- Includes
- Features
Description
Mini Open End Wrench Set,Plier,10 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.