Shop WILLIAMS
See all product information
Create Account
Mini Wrench Plier Set, Open End, 10 pcs.
- Mfr # JHWMWS-1115
- Zoro # G7604795
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Size
4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm
SAE or Metric
Metric
Overall Length
3", 3", 3", 3", 3-1/2", 3-1/2", 3-3/4", 4-7/16", 4-7/16", 4-7/16", 4-7/16", 5-3/4", 5-3/4", 5-3/4"
Head Angle
15 and 80 Degrees
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWMWS-1115
- Zoro #
- G7604795
- UPC #
- 662459337009
- Country of Origin
- United States
Dimensions
- Size
- 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm
- Overall Length
- 3", 3", 3", 3", 3-1/2", 3-1/2", 3-3/4", 4-7/16", 4-7/16", 4-7/16", 4-7/16", 5-3/4", 5-3/4", 5-3/4"
Details
- Item
- Mini Wrench Plier Set,Open End,10 pcs.
- SAE or Metric
- Metric
- Head Angle
- 15 and 80 Degrees
- Finish
- Satin Chrome
- Sub-Category
- Williams
- Features
- Includes
Description
Mini Wrench Plier Set,Open End,10 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.