Zoro Homepage

Multi Torque Meter, LCD, 6" L, 3" W, 1 lb

  • Mfr # 1600-MT2W

  • Zoro # G708377807


product price: $3,030.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Overall Length
6 in
Maximum Torque
1,500 lb-ft
Features
Measuring Units
lb-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-MT2W
Zoro #
G708377807
UPC #
662459182432
Country of Origin
United States

Dimensions

Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Overall Length
6 in
Overall Height
2 1/2 in
Overall Width
3 in

Details

Item
Multi Torque Meter
Maximum Torque
1,500 lb-ft
Features
Measuring Units
lb-ft
Torque Measurement Type
Foot-Pound
Measurement Type
SAE
Calibrates
Extensions, Ratcheting Drivers, Sockets, Universal Joints
Display
LCD
Material
Composite
Power Source
Battery
Accuracy
+/-1%
Minimum Torque
10 lb-ft
Weight
1 lb
Visual/Audible Indicators
Audible Tone and Visual Alarm

Description

Multi Torque Meter, Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 150 ft-lb to 1500 ft-lb, 2 in-oz to 20 in-oz, Visual/Audible Indicators Audible Tone and Visual Alarm, Overall Length 6 in, Composite, SAE, Measuring Units lb-ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.