Open End Tubular Wrench, 1-1/16"

  • Mfr # JHW1234TOE
  • Zoro # G7638121
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Industrial
Head Size
11/16 in
Features
Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHW1234TOE
Zoro #
G7638121
UPC #
662459900395
Country of Origin
United States

Dimensions

Head Size
11/16 in

Details

Finish
Black Industrial
Features
Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance
Measurement Type
SAE

Description

Open End Tubular Wrench,1-1/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews