Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Screwdriver, #1 x 6-1/4" #1 Round

  • Mfr # JHWSDP13TH

  • Zoro # G7626179


product price: $47.29
/ea

Key Features

Tip Size
#1
Tip Style
Phillips
Shank Length
3"
Overall Length
6-1/4"
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWSDP13TH
Zoro #
G7626179
UPC #
662459330642
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
3"
Overall Length
6-1/4"

Details

Item
Phillips Screwdriver,#1 x 6-1/4"
Tip Style
Phillips
Finish
Chrome plated
Sub-Category
Williams
Tip Style Group
Phillips
Number of Pieces
1
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Shank Material
Alloy steel
Shank Shape
Round
Handle Type
Comfort Grip
SAE or Metric
SAE

Description

Phillips Screwdriver,#1 x 6-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.