Zoro Homepage

Phillips Screwdrvier, 1Pt, 3" Blade #1 Round

  • Mfr # SDP-1-3

  • Zoro # G7166236


product price: $11.19
/ea

Key Features

Tip Size
#1
Tip Style
Phillips
Shank Length
3"
Overall Length
6-1/4"
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP-1-3
Zoro #
G7166236
UPC #
662459926210
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
3"
Overall Length
6-1/4"

Details

Item
Phillips Screwdrvier,1Pt,3" Blade
Tip Style
Phillips
Finish
Chrome plated
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Shank Shape
Round
Tip Style Group
Phillips
Handle Type
Comfort Grip
Number of Pieces
1
Shank Material
Alloy steel
SAE or Metric
SAE
Sub-Category
Williams

Description

Phillips Screwdrvier,1Pt,3 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.