Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round
Mfr # SDP-2-ST
Zoro # G7049388
product price: $9.79
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
1-1/2"
Finish
Chrome plated
Handle Type
Comfort Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDP-2-ST
Zoro #
G7049388
UPC #
662459933942
Country of Origin
United States
Dimensions
Tip Size
#2
Shank Length
1-1/2"
Overall Length
3-3/8"
Details
Item
Phillips Screwdrvier,2Pt,1-1/2" Blade
Tip Style
Phillips
Finish
Chrome plated
Handle Type
Comfort Grip
Number of Pieces
1
Shank Shape
Round
SAE or Metric
SAE
Tip Style Group
Phillips
Sub-Category
Williams
Shank Material
Alloy steel
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Description
Phillips Screwdrvier,2Pt,1-1/2 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.