Zoro Homepage

Phillips Screwdrvier, 4Pt, 6" Blade #4 Round

  • Mfr # JHWSDP-4-6

  • Zoro # G7075951


product price: $19.85
/ea

Key Features

Tip Size
#4
Tip Style
Phillips
Shank Length
6"
Overall Length
10-3/4"
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSDP-4-6
Zoro #
G7075951
UPC #
662459926265
Country of Origin
United States

Dimensions

Tip Size
#4
Shank Length
6"
Overall Length
10-3/4"

Details

Item
Phillips Screwdrvier,4Pt,6" Blade
Tip Style
Phillips
Finish
Chrome plated
Sub-Category
Williams
Handle Type
Comfort Grip
Shank Shape
Round
Shank Material
Alloy steel
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Tip Style Group
Phillips
SAE or Metric
SAE
Number of Pieces
1

Description

Phillips Screwdrvier,4Pt,6 In. Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.