Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preset TBIH Break-over Torque Wrench -20-50 in-lbs

  • Mfr # 068001-D-SETW

  • Zoro # G322589761


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Drive Size
TBIH Head
Torque Range (in.-lbs.)
20-50 lbs
Width
0.56 in
Material
Metal
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
068001-D-SETW
Zoro #
G322589761
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
TBIH Head
Width
0.56 in
Overall Length
5.5 in

Details

Torque Range (in.-lbs.)
20-50 lbs
Material
Metal
Item
Break-over Torque Wrench
Color
Blue

Description

For manufacturing/assembly and process control Small and lightweight - ideal for applications with limited space. Interchangeable heads are manufactured with a common center line so that the torque setting remains the same when head sizes are changed. "Breaks-over" when preset torque is reached eliminating overtorquing The break-over mechanism minimizes shock to assemblies Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a certificate of calibration Tamper-proof torque setting for production line use Accuracy: +-6% CW of setting Meets or exceeds ISO 6789:2003 Length, inches 5.5 Width, inches 0.56 Torque Range, in-lb 20-50 Drive Size TBIH Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.