Preset Torque T-Handle, Drive 1/4
Mfr # TLPT5NMW
Zoro # G108377810
product price: $41.69
/eaKey Features
Drive Size
1/4 in
Overall Length
7 1/2 in
Includes
4 mm Bit
Torque Measurement Type
Foot-Pound
Measurement Type
Inch-Pound (Torque)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLPT5NMW
Zoro #
G108377810
UPC #
662459182555
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
7 1/2 in
Tip Size
1/4 in
Description
Torque Screwdriver, Tip Size 1/4 in, Hex, Not Applicable, 3.7 ft-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Foot-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.