Shop WILLIAMS
See all product information
Create Account
Pry Bar, 30" Long, Single Curved Tip
- Mfr # JHWC-90
- Zoro # G6523697
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Features
Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Single Curved Tip
Type
Pry Bars
Overall Length
30"
Material
Steel
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWC-90
- Zoro #
- G6523697
- UPC #
- 662459348081
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar,30" Long,Single Curved Tip
- Features
- Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Single Curved Tip
- Type
- Pry Bars
- Material
- Steel
- Handle Material
- Fiberglass
Description
Pry Bar,30 In. Long,Single Curved Tip