Shop WILLIAMS
See all product information
Create Account
Pry Bar, 44" Long
- Mfr # JHWC-102
- Zoro # G6523441
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Features
Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End
Type
Pry Bars
Overall Length
44"
Material
Steel
End Style
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWC-102
- Zoro #
- G6523441
- UPC #
- 662459348128
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 44"
Details
- Item
- Pry Bar,44" Long
- Features
- Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End
- Type
- Pry Bars
- Material
- Steel
- End Style
- Curved
- Handle Material
- Fiberglass
Description
Pry Bar,44 In. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.