Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Prybar Set, 3pcs.

  • Mfr # C-803

  • Zoro # G6529498


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", 3/8", 1/2"
Type
Pry Bars
Overall Length
12", 17", 25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-803
Zoro #
G6529498
UPC #
662459325907
Country of Origin
United States

Dimensions

Overall Length
12", 17", 25"

Details

Item
Prybar Set,3pcs.
Features
Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", 3/8", 1/2"
Type
Pry Bars

Description

This Williams C-803 Williams Prybar Set is a set of three prybars with different lengths and features. It provides you with the leverage you need to pry, remove nails and more. The 3 pieces in this set have blades that are designed for strength and durability. The Williams C-803 Williams Prybar Set is just what you need to help get those heavy items off the ground or out of place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.