Ratchet, 1" D, 20-1/8"
- Mfr # JHWX-51B
- Zoro # G6538281
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Number of Points
24 Teeth
Overall Length
20-1/8"
SAE or Metric
SAE
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWX-51B
- Zoro #
- G6538281
- UPC #
- 662459240002
- Country of Origin
- United States
Dimensions
- Overall Length
- 20-1/8"
- Drive Size
- 1"
Details
- Finish
- Chrome plated
- Number of Points
- 24 Teeth
- SAE or Metric
- SAE
- Item
- Ratchet,1" D,20-1/8"
- Sub-Category
- Williams
- Socket Type
- Ratchet
- Tether Ready
- No
Description
Ratchet,1 In. D,20-1/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.