This item is Discontinued.

Williams Ratchet Flare Nut Wrench, 7/8" JHWRFW-28

This item is Discontinued.

Williams

Ratchet Flare Nut Wrench, 7/8" (Discontinued)

Mfr # JHWRFW-28
Zoro # G7640851
UPC # 662459107534
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWRFW-28
Zoro #
G7640851
UPC #
662459107534
Country of Origin
United States

Dimensions

Overall Length
9-5/16"
Size
7/8"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting
Material
High Carbon steel
Sub-Category
Williams
Item
Ratchet Flare Nut Wrench,7/8"

Description

Ratchet Flare Nut Wrench,7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.