Shop WILLIAMS
See all product information
Create Account
Ratchet Repair Kit for 32011
- Mfr # JHW32011RK
- Zoro # G7614251
product price:Â
$
16.69
/ea
Key Features
Finish
High Polished Chrome
Number of Points
60 Teeth
Overall Length
9-7/8"
SAE or Metric
SAE
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW32011RK
- Zoro #
- G7614251
- UPC #
- 662459953131
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9-7/8"
- Drive Size
- 1/2"
Details
- Finish
- High Polished Chrome
- Number of Points
- 60 Teeth
- SAE or Metric
- SAE
- Item
- Ratchet Repair Kit for 32011
- Sub-Category
- Williams
- Socket Type
- Quick-Release Ratchet
Description
Ratchet Repair Kit for 32011
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.