Shop WILLIAMS
See all product information
Create Account
Ratchet Wrench Set, Stubby, 8 pcs.
- Mfr # JHWWS1168RCS
- Zoro # G7617060
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Finish
High Polish Chrome
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Reversible Combination, Stubby
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1168RCS
- Zoro #
- G7617060
- UPC #
- 662459919373
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Overall Length
- 3-1/2", 3-29/32", 4", 4-1/2", 4-11/16", 5", 5-1/4, 5-1/2"
Details
- Item
- Ratchet Wrench Set,Stubby,8 pcs.
- SAE or Metric
- SAE
- Finish
- High Polish Chrome
- Wrench Style
- Reversible Combination, Stubby
- Number of Points
- 12
- Includes
- (8) Reversible Stubby Ratcheting Combination Wrenches: 5/16" x 3-1/2", 3/8" x 3-29/32", 7/16" x 4", 1/2" x 4-1/2", 9/16" x 4-11/16", 5/8" x 5", 11/16" x 5-1/4, 3/4" x 5-1/2", Plastic Tray
- Sub-Category
- Williams
Description
Ratchet Wrench Set,Stubby,8 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.