Shop WILLIAMS
See all product information
Create Account
Ratcheting Combo Wrench 12Pt, 9Mm
- Mfr # JHW1209MRSS
- Zoro # G7580793
product price:Â
$
30.19
/ea
Key Features
Material
special alloy steel
Head Size
9 mm
Head Offset Angle
15 Degrees
Number of Points
12-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1209MRSS
- Zoro #
- G7580793
- UPC #
- 662459992703
- Country of Origin
- United States
Dimensions
- Head Size
- 9 mm
Details
- Material
- special alloy steel
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12-Point
Description
Ratcheting Combo Wrench 12Pt;9Mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.