Shop WILLIAMS
See all product information
Create Account
Ratcheting Wrench Drive Adaptor Set, 4 pc
- Mfr # JHWWS4RWA
- Zoro # G7621699
product price:Â
$
63.29
/ea
Key Features
SAE or Metric
SAE
Finish
High Polished Chrome
Number of Points
12
Includes
(1) 1/4" Drive male Adaptor; (1) 3/8" Drive Male Adaptor; (1) 1/4" Hex Shank Coupler; (1) 12" Drive Male Adaptor
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS4RWA
- Zoro #
- G7621699
- UPC #
- 662459946560
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4", 3/8", 1/2"
Details
- Item
- Ratcheting Wrench Drive Adaptor Set,4 pc
- SAE or Metric
- SAE
- Finish
- High Polished Chrome
- Number of Points
- 12
- Includes
- (1) 1/4" Drive male Adaptor; (1) 3/8" Drive Male Adaptor; (1) 1/4" Hex Shank Coupler; (1) 12" Drive Male Adaptor
- Sub-Category
- Williams
- Socket Type
- Ratcheting Adaptor Set
- Tether Ready
- No
Description
Ratcheting Wrench Drive Adaptor Set,4 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.