Zoro Homepage

RECIP BIM 228MM 10 DSL 5PK

  • Mfr # BAH900910DL5

  • Zoro # G710114292


product price: $16.05
/ea

Key Features

Teeth per Inch
10
Length
9 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH900910DL5
Zoro #
G710114292
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 in

Details

Teeth per Inch
10
Material
Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.