Zoro Homepage

RECIP BIM 228MM 10 ST 100PK

  • Mfr # BAH900910STH

  • Zoro # G810114178


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Length
9 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team