Zoro Homepage

RECIP BIM 300MM JS5 HSL 5PK

  • Mfr # BAH921205HL5

  • Zoro # G210114259


product price: $17.85
/ea

Key Features

Teeth per Inch
5
Length
11.81 in
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team