Repl Bit No 4 Phillips, SD SA-12A-4P
- Mfr # JHWBITPH0401
- Zoro # G7123789
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
SAE or Metric
SAE
Sub-Category
Williams
Tip Type
Phillips
Bit Length
3/4"
Output Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBITPH0401
- Zoro #
- G7123789
- UPC #
- 662459938473
- Country of Origin
- United States
Dimensions
- Bit Length
- 3/4"
- Socket Depth
- 1-1/2"
- Output Drive Size
- 3/8", 1/2"
Details
- Item
- Screwdriver Bit Socket
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Tip Type
- Phillips
- Output Drive Type
- Phillips
Description
Repl Bit #4 Phillips,SD SA-12A-4P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.